Suction Line Filter Drier

PSLDSVHH

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 500 hours salt spray protection
  • Designed for system clean up
  • High acid capacity
  • Low pressure drop - exceptionally high flow rates
  • Molded porous core

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
5-49/50 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday