Sudbury™ Brushed Nickel 2 75 Watts Medium Bracket

Part #E5602BB20  |  Manufacturer Part #5602BB/20

Type:

E5602BB20
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sudbury™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 10 in

Lighting Direction: Down Lighting

Number Of Lights: 2

Type: E5602BB20

Width: 15 in