Summit Appliances 23-63/100 in. 5.5 cf Commercial Built-In Refrigerator in Stainless Steel

SFF7BBISSTB

Manufacturer Part #: FF7BBISSTB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flexible design allows built-in or free-standing use
  • Perfectly sized to fit under counters and in tight 24" spaces
  • Automatic defrost saves on user maintenance
  • Commercially approved for use in foodservice establishments
  • Stainless steel door and towel bar handle add luxury that lasts

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
33-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday