Summit Appliances

24-1/2 in. 2.4 cf Freestanding Electric Range in Black

Part #SREX206B  |  Manufacturer Part #REX206B

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Capacity: 2.4 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 24-1/2 in

ETL Listed: No

Height: 43 in

Number Of Elements: 4

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 220V

Watts: 1200

Width: 20 in