Summit Appliances

4-Burner Freestanding Range in White

Part #SREX242W  |  Manufacturer Part #REX242W

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Smoothtop

Capacity: 3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 24 in

ETL Listed: No

Height: 46-3/4 in

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 208/240V

Width: 24 in