Stainless Steel Built-In Beer Dispenser with Dual Tap

Part #SSBC490BISSTBTWIN  |  Item #4481115  |  Manufacturer Part #SBC490BISSTBTWIN

Material:

Stainless Steel
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible design allows built-in or freestanding use
  • Complete tap kit includes everything you need to pour the perfect draft
  • Twin taps allow you to serve two different beers
  • Five pound CO2 tank with regulator included
  • Accepts half, quarter, and mini kegs of your favorite brew
  • Ships with sturdy casters to install for optional portability
  • Stainless Steel door includes curved towel bar handle for added luxury
  • Commercial grade design

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Stainless Steel

Material: Stainless Steel

Type: SSBC490BISSTBTWIN