3 in. PVC Plastic Discharge Hose in Blue
3 in. PVC Plastic Discharge Hose in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Blue
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in x 3 in
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PVC