30,000 gal. 75 psi Whole House Water Filter

You last purchased this on
 
Sun Water Systems

30,000 gal. 75 psi Whole House Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sun Water Systems

30,000 gal. 75 psi Whole House Water Filter

  • Fast #
  • Part #AF30085
  • Item #4250255
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install with the help of a licensed plumber, requires no back-flushing, and requires only minimal electricity (to power the UV filter)
  • Requires Certification

Specifications

Capacity:
30,000 gal
Flow Rate:
7 gpm
NSF Certified:
No
Pressure - Maximum:
75 psi
Pressure Class:
75#