500 gal. Undercounter Water Filter in Brushed Nicke

You last purchased this on
 
Sun Water Systems

Aquasana Claryum™ 500 gal. Undercounter Water Filter in Brushed Nicke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sun Water Systems

Aquasana Claryum™ 500 gal. Undercounter Water Filter in Brushed Nicke

  • Fast #
  • Part #AAQ450155
  • Item #4250252
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aquasana Claryum™ Filtration Technology
  • Requires Certification

Specifications

Capacity:
500 Gal
Collection:
Aquasana Claryum™
Color Finish Name:
Brushed Nickel
Flow Rate:
.4 gpm
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Pressure Class:
80#