100/240V Clock Radio with Daily Alarm Reset, 0.9 in. LED Display, Auxiliary Audio Jack and USB Port in Black
100/240V Clock Radio with Daily Alarm Reset, 0.9 in. LED Display, Auxiliary Audio Jack and USB Port in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Daily alarm reset – alarm only goes off once a day, no worry that next guest will wake to previous guests alarm
- USB charging port
- Compact design fits easily on night stand, but loaded with just the right features
- Dimmer control
- Easy to read 0.9" display
- Battery back up
- Top mounted controls, easy to access and use
- Auxiliary audio jack allows you to play music from your phone or MP3 device
- 1-Year warranty
- Digital FM radio
Documents
Specifications
- AMP:
- 0.2
- Battery Size:
- AA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Height:
- 3-3/4 in
- Length:
- 2-3/4 in
- Material:
- Plastic
- Power Source:
- AC, DC
- UL Listed:
- Yes
- Volts:
- 100/240V
- Weight:
- 7.7 lb
- Width:
- 5-1/2 in