13-4/5 in. Iron Organizer with Ironing Board Hook and Mounting Hardware in Black
13-4/5 in. Iron Organizer with Ironing Board Hook and Mounting Hardware in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coated ironing board hooks
- Easy to install
- Silicone pads minimize scuffing
- Large cord storage area will hold 12 foot power cords
- “Drop – in” design for quick and secure iron storage
- Mounting hardware is included
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4 in
- ETL Listed:
- Yes
- Height:
- 13-4/5 in
- Length:
- 7-1/2 in
- Material:
- Silicon
- Type:
- S3974000000
- UL Listed:
- No
- Width:
- 5-9/10 in