Sunbeam Hospitality

13-4/5 in. Iron Organizer with Ironing Board Hook and Mounting Hardware in White

Part #S3963000000  |  Manufacturer Part #003963-000-000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Silicone pads minimize scuffing
  • Coated ironing board hooks
  • Easy to install
  • Mounting hardware is included
  • “Drop – in” design for quick and secure iron storage
  • Large cord storage area will hold 12 foot power cords

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Depth: 7-3/4 in

ETL Listed: Yes

Height: 13-4/5 in

Length: 7-1/2 in

Material: Silicon

UL Listed: No

Width: 5-9/10 in