1875W 120V 3-Speed 3-Heat Setting Disposable Hair Dryer with Lint Filter in Black
1875W 120V 3-Speed 3-Heat Setting Disposable Hair Dryer with Lint Filter in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1875 Watts of drying power
- Three heat and air speed settings
- Comfortable contoured handle
- Convenient hook for hanging
- Removable air intake cover with Disposable Lint Filter for quick labor-saving maintenance
- Disposable lint filter saves labor, keeps dryer looking clean and sanitary and helps extend the life of the dryer
- 6 ft. power cord
- Cool Shot button
- 3-Year Limited Warranty
Documents
Specifications
- AMP:
- 15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Depth:
- 3-1/2 in
- ETL Listed:
- Yes
- Height:
- 9-5/8 in
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 7-7/8 in x 3-1/2 in x 9-5/8 in
- Volts:
- 120V
- Watts:
- 1875 W
- Width:
- 7-7/8 in