Coffee System in Black
Coffee System in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pause ‘n Serve lets your guests pour a cup during the brew process
- 12-cup carafe with flavor-seal lid preserves freshness
- Programmable features include delay brew and 2-hour auto-off
- On/Off indicator light
- Non-stick warming plate
- Dual water windows to easily view water level
- Dishwasher-safe brew basket
- Covered water reservoir and filter area
- 1-Year warranty
- Internal cord storage
Documents
Specifications
- Capacity:
- 12 Cups
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Height:
- 13-7/10 in
- Length:
- 9-1/4 in
- Power Source:
- AC, DC
- Product Type:
- Coffee System
- Volts:
- 120V