GreenSense™ 10 in. 3-Way Mid-Size Auto Drip Free Nonstick Soleplate Vertical Full Size Retractable Steam Iron with Green Accent in White

Part #SIR4001001  |  Item #7678151  |  Manufacturer Part #IR4001-001

$ 38.74 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • greensense water savings
  • Non-stick soleplate
  • Motion Smart® 3-Way Auto-Off: 30-Second motionless shut-off (when iron is horizontal or on its side) 15-minute shut-off (when upright)
  • Drip free
  • Spray mist
  • 8-foot, retractable cord
  • 2 year warranty
  • Easy-to-operate temperature controls & multiple steam settings
  • Large Easy-view water reservoir
  • Safe Storage Strip

Documents

Specifications

AMP: 10

Collection: GreenSense™

Color Finish: White

Color Finish Category: Whites

Depth: 5-1/2 in

ETL Listed: Yes

Length: 11-1/2 in

Power Source: [AC, DC]

Temperature Range: Up to 75 Deg F

Type: SIR4001001

UL Listed: No

Volts: 120V

Watts: 1200

Weight: 3.17