5-1/2 in. 3-Way Auto Drip Free Nonstick Soleplate Vertical Full Size Retractable Steam Iron with LED Light in Black
GreenSense™ 5-1/2 in. 3-Way Auto Drip Free Nonstick Soleplate Vertical Full Size Retractable Steam Iron with LED Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-stick soleplate
- Motion Smart® 3-Way Auto-Off: 30-Second motionless shut-off (when iron is horizontal or on its side) 15-minute shut-off (when upright)
- greensense water savings
- Easy-to-operate Fabric/Temp dial
- 8-foot, labor-saving retractable cord
- 2 year warranty
- Spray mist with shot of steam
- Drip free
- Anti-calcium removes mineral deposits to ensure optimum performance
- ClearView™ LED light makes ironing easier in any lighting environment
Documents
Specifications
- AMP:
- 10
- Collection:
- GreenSense™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 8 ft
- Depth:
- 5-1/2 in
- ETL Listed:
- Yes
- Length:
- 12-3/5 in
- Power Source:
- AC, DC
- Temperature Range:
- Up to 75 Deg F
- Type:
- S4275200000
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1200 W