Sunbeam Hospitality

GreenSense™ 5-1/2 in. 3-Way Auto Drip Free Nonstick Soleplate Vertical Full Size Retractable Steam Iron with LED Light in White

Part #S4274200000  |  Manufacturer Part #004274-200-000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • greensense water savings
  • Non-stick soleplate
  • Motion Smart® 3-Way Auto-Off: 30-Second motionless shut-off (when iron is horizontal or on its side) 15-minute shut-off (when upright)
  • Drip free
  • Spray mist with shot of steam
  • 8-foot, labor-saving retractable cord
  • 2 year warranty
  • Easy-to-operate Fabric/Temp dial
  • ClearView™ LED light makes ironing easier in any lighting environment
  • Anti-calcium removes mineral deposits to ensure optimum performance

Documents

Specifications

AMP: 10

Collection: GreenSense™

Color Finish: White

Color Finish Category: Whites

Cord Length: 8 ft

Depth: 5-1/2 in

ETL Listed: Yes

Height: 5-1/2 in

Length: 12-3/5 in

Power Source: [AC, DC]

Temperature Range: Up to 75 Deg F

UL Listed: No

Volts: 120V

Watts: 1200

Width: 4-7/10 in