1 gal Automatic Glass Wash Dish Soap (Case of 4)
1 gal Automatic Glass Wash Dish Soap (Case of 4)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Automatic glass wash
- Kosher certified year-round, excluding Passover
- Designed for under-bar mechanical bar glass washers
- Leaves dishes and glasses sparkling clean
Specifications
- Color Finish Name:
- Orange
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Dish Soap
- Size:
- 1 gal