1 gal Kitchen Degreaser (Case of 4)
1 gal Kitchen Degreaser (Case of 4)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For grills, hoods, walls and floors
- Dissolves heavy kitchen deposits and burned-on grease on contact
- Versatile all-purpose degreaser
- Leaves surfaces shining bright
- Economical, low-use cost
Specifications
- Color Finish Name:
- Amber
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Degreaser
- Size:
- 1 gal