Sunburst Chemicals

1 gal Smokehouse Cleaner (Case of 4)

Part #S49204  |  Manufacturer Part #49204

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty degrease & cleaner with excellent emulsification
  • Multi-surface use, removes grease, oil, and smoke films from a variety of kitchen appliances including: meat smokers, oven hoods, chill rooms, trolleys, hangers, and utensils
  • Can be used through a variety of applications, including: pressure washers, spray bottles, and mops
  • Removes smoke film and grease, leaving surfaces-streak free.
  • Concentrated formula

Documents

Specifications

Application: Smokehouse

EcoLogo Certified: No

Package Quantity: Case of 4

Product Type: Smokehouse Cleaner

SCAQMD Compliant: No

Size: 1 gal