Sunburst Chemicals

28 oz. Stain Remover Starter Kit (Case of 4)

Part #S79654  |  Manufacturer Part #79654

Size:

28 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stain Removal System (SRS) is an easy and low-cost way of effectively fighting laundry stains that were previously too difficult and too costly to remove
  • The Sunburst SRS consists of three stain-removing products, each with distinctive stain-removal properties
  • This three-part system effectively fights stains that were previously too difficult to remove; it is the answer to removing the toughest stains without damaging fabrics
  • SR1 is an oil-based formula for removing oil-based stains: Environmentally friendly, it contains no hazardous chemicals; Use it before or after the washing process for quality results
  • SR2 is a general-purpose spotter used for removing a broad spectrum of stains: Environmentally friendly, it is safe and easy to handle
  • SR3 is a concentrated product for removing rust and iron stains: It contains no hydrofluoric acid, is safe to use, and is environmentally friendly

Documents

Specifications

EcoLogo Certified: No

Green Seal Certified: No

Height: 10-4/5 in

Length: 7-1/2 in

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 28 oz

Type: Alcohol

Width: 7-2/5 in