Sunburst Chemicals 32 oz. General Purpose Stain Remover (Case of 4)

S79652

Size

28 oz

$151.5

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Active enzymes break up protein stains on fabrics
  • Does not contain bleach and will not damage garments
  • Environmentally friendly
  • Includes a green trigger sprayer head
  • Pre-spotter to treat food and body fluid stains
  • Removal of a broad spectrum of stains
  • Safe to handle

SPECIFICATIONS

Color Finish
Green, White
Material
Liquid
Package Quantity
Case of 4
Size
28 oz
Type
Stain Remover

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday