32 oz. Liquid Creme Cleanser (Case of 6)

You last purchased this on
 
Sunburst Chemicals

32 oz. Liquid Creme Cleanser (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunburst Chemicals

32 oz. Liquid Creme Cleanser (Case of 6)

  • Fast #
  • Part #SUN118206
  • Item #7493421
  • Manufacturer Part #118206
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Rust
CARB OTC LEED Compliant:
No
Color Finish Name:
Off White
Diameter:
7 in
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 6
Product Type:
Creme Cleanser, Mint
Size:
32 oz
Weight:
30 lb