5 gal Laundry Sour
5 gal Laundry Sour
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fabric
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- SCAQMD Compliant:
- No
- Size:
- 5 gal
- Temperature Rating:
- 222