5 gal Oxygen Bleach

You last purchased this on
 
Sunburst Chemicals

5 gal Oxygen Bleach

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunburst Chemicals

5 gal Oxygen Bleach

  • Fast #
  • Part #S799605
  • Item #7481998
  • Manufacturer Part #799605
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Disperses rapidly
  • Removes stains
  • Oxygen bleaching compound with controlled activity
  • High concentration
  • 5 gallon pail
  • Provides fresher smelling linens
  • Brightens and whitens linens
  • Requires Certification

Specifications

Application:
Fabric, Industrial, Institutional
Color Finish Name:
Colorless
Depth:
1 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
15 in
Material:
Hydrogen Peroxide
Product Type:
Odorless
Size:
5 gal
Type:
TA6P653260AB01
Width:
12 in