5 gal Soil Releasing Agent
5 gal Soil Releasing Agent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Buffers alkalis making them completely safe for fabrics
- Lifts greasy soils from fabrics
- Soil releasing agent
- Prevents redeposition of particulate soils
- 5 gallon pail
- Prevents damage to linen that can result from high pH washing solutions
- Suspends grease in wash water to prevent redeposition on fabrics
Specifications
- Application:
- Industrial
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 12 in
- Size:
- 5 gal
- Type:
- LIN123735
- Width:
- 12 in