5 lb. Grease Release Heavy Duty Degreaser
5 lb. Grease Release Heavy Duty Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% Active Raw Materials - No Water Or Fillers Added
- Specially Formulated For Cleaning The Toughest Grease Related Soils In The Following Applications: Carbon, Floors, Grills, Hoods
- Economy multi-purpose degreaser
- Odorless Cleaning Even On Hot Surfaces
Specifications
- Application:
- Grill, Ovens
- Brand Model Compatibility:
- R2U1000 Dispenser
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 5 lb