TRIFECTA LAUNDRY DETERGENT

You last purchased this on
 
Sunburst Chemicals

Matrix TRIFECTA LAUNDRY DETERGENT

This product requires certification to purchase.
You last purchased this on
 
Sunburst Chemicals

Matrix TRIFECTA LAUNDRY DETERGENT

  • Fast #
  • Part #MMRS7857S2
  • Item #7180540
  • Manufacturer Part #7857S2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removes stains common to uniforms
  • Requires less inventory and storage space
  • Safe, non-caustic detergent powers out tough soils, odors, and stains
  • Specially formulated for washing athletic uniforms
  • Outstanding detergent system
  • Excellent results in soft or very hard water conditions
  • Gentle on linens
  • Reduces formula times
  • Effective cleaner, even at the low temperatures
  • Requires Certification

Specifications

Collection:
Matrix
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-3/5 in
Length:
10-2/5 in
Melting Temperature:
140 F
Package Quantity:
Case of 2
SCAQMD Compliant:
No
Size:
6 lb
Weight:
12.75 lb
Width:
5-1/5 in