40 lb. Concentrated Laundry Detergent
Accent 40 lb. Concentrated Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contains special brighteners
- Economical and easy to use
- Effectively powers out soil and stains from all types of linens
- Ideal for use in top loading washers
- Non-caustic
- Developed to perform in all wash temperatures
Specifications
- Collection:
- Accent
- Color Finish Name:
- White
- Material:
- Powder
- Product Type:
- Detergent
- Size:
- 40 lb