Sunburst Chemicals

Attack 32 oz. Cling Degreaser (Case of 4)

Part #S610032  |  Manufacturer Part #610032

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes burned-on grease
  • Clings to vertical surfaces
  • Increased contact time means less manual scrubbing
  • Doesn’t dry out to a stubborn residue
  • Attacks the carbonized grease and oil on cooking surfaces

Documents

Specifications

Application: [Ovens, Hoods, Filter, Grill]

Collection: Attack

Color Finish: White

Depth: 7-1/2 in

EcoLogo Certified: No

Green Seal Certified: No

Height: 11-1/2 in

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 32 oz

Type: Butyl Ether

Weight: 10

Width: 7-1/2 in