62 x 3 in. Polypropylene Fine Push Broom with Horsehair Bristle in Black
62 x 3 in. Polypropylene Fine Push Broom with Horsehair Bristle in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for highly polished or waxed floors
- Two-threaded handle holes on either side of block for even wear
- Blended horsehair/Tampico for removing even fine dirt and dust
- Color: Black/Yellow
- Length: 24"
- Handles sold separately
Specifications
- Cleaning Path:
- 24 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Wood
- Height:
- 3 in
- Length:
- 62 in
- Material:
- Horsehair, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Broom
- Weight:
- 3.25 lb
- Width:
- 3 in