1 gal Burst Detergent Pot and Pan

You last purchased this on
 
Sunburst Chemicals

Burst™ 1 gal Burst Detergent Pot and Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunburst Chemicals

Burst™ 1 gal Burst Detergent Pot and Pan

  • Fast #
  • Part #S681501
  • Item #7180541
  • Manufacturer Part #681501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wetting agents to penetrate soils
  • Great for removing greasy soils from dishes, pots, pans, utensils
  • High sudsing, economical manual dish washing detergent
  • Mild on skin
  • Foam builders and stabilizers
  • Requires Certification

Specifications

Application:
Foodservice
Collection:
Burst™
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Liquid
Size:
1 gal