1G CUT BRD WHITNER 2 CA

You last purchased this on
 
Sunburst Chemicals

CBW 1G CUT BRD WHITNER 2 CA

This product requires certification to purchase.
You last purchased this on
 
Sunburst Chemicals

CBW 1G CUT BRD WHITNER 2 CA

  • Fast #
  • Part #MMRSUN4500X2H
  • Item #7482323
  • Manufacturer Part #4500X2H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Its special formula helps remove stains that occur during daily use
  • Extra thick gel will not run off
  • Designed to restore Grey, stained, or discolored cutting boards to like new condition
  • Thick gel keeps the product where it needs to be
  • Requires Certification

Specifications

Application:
Industrial, Institutional
Collection:
CBW
Color Finish Name:
Yellow
Depth:
12-3/4 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
12-1/2 in
Product Type:
Sweet
SCAQMD Compliant:
No
Size:
1 gal
Width:
6-1/2 in