4.5 gal Chlorinated Degreaser
CD Pro 4.5 gal Chlorinated Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High foaming chlorinated alkaline detergent
- Readily removes greasy, oily soils
- Specifically designed to be used through automatic dispensing systems
- Safe around personnel, concentrate cannot spill or cause injury
- Chlorine cuts through protein soils and removes blue films
- Sequestering agents soften water, prevent lime build-up, white films and water spots
- Solid product has 100% cleaning ingredients; no water or filler means very low use cost
- Power packed foam eliminates manual scrubbing and scraping
Specifications
- Collection:
- CD Pro
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Degreaser
- Size:
- 4.5 gal
- Type:
- TK908007