8.5 L Liquid Sour
Final Plus 8.5 L Liquid Sour
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents browning, yellowing and speckling caused by rust stains
- Ideal for processing iron on discolored items
- Final plus is designed for removal of iron or rust from linens during the final rinse
Specifications
- Application:
- Fabric, Industrial, Institutional
- Collection:
- Final Plus
- Color Finish Name:
- Clear
- Depth:
- 14-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 15-1/2 in
- Product Type:
- Odorless
- Size:
- 8.5 L
- Width:
- 15-1/2 in