1 lb. Powder Descaler Packet
Lime-Out 1 lb. Powder Descaler Packet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Super concentrated ingredients and penetrating agents provide maximum effectiveness
- Breaks down hard water scale on contact
- Strong acid cleaner for de-liming dish/pan washing machines, coffee makers, steam tables, sinks, stainless steel equipment or any fixtures having lime film encrustation or water spots
- Non-foaming, no sharp odors or fumes
- Removes rust stains
- Continued regular use helps your dishwasher, steam table, coffee maker and ice machine perform at maximum efficiency
- Safe to use on stainless steel - contains no Muriatic, Hydrochloric or Sulfuric Acid
Specifications
- Application:
- Washing Machines, Sinks
- Collection:
- Lime-Out
- Color Finish Name:
- White
- Depth:
- 10-1/4 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Size:
- 1 lb
- Type:
- K51012-GP
- Weight:
- 4.5 lb
- Width:
- 5-1/4 in