5G PREEM POT & PAN DETERGENT
Preem 5G PREEM POT & PAN DETERGENT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High suds
- Mild to hands
- Premium, high sudsing manual pot and pan detergent formulated to be mild to hands, while cutting baked on soils and grease
- Phosphate free
- Cuts heavy baked on soil and grease on contact
- Developed for hard or soft water usage
- Richer thicker suds last longer which saves time and money
- Easily dispensed
- 5 gallon pail
Specifications
- Application:
- Industrial, Institutional
- Collection:
- Preem
- Color Finish Name:
- Yellow
- Depth:
- 12-3/4 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-1/2 in
- Product Type:
- Lemon
- SCAQMD Compliant:
- No
- Size:
- 1 gal
- Width:
- 6-1/2 in