Sunburst Chemicals Reflect 5 lb. Reflect Tile Solid Cleaner

S1700S1

Size

5 lb

$211.47

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fresh, clean scent
  • Mild formula removes soap scum, hard water spots, and films
  • No water or fillers added: 100% active raw materials
  • Total restroom cleaner for both floors and fixtures
  • Versatile cleaner for all hard surfaces
  • Will not damage grout or tile

SPECIFICATIONS

Collection
Reflect
Color Finish
Pink
Diameter
5-1/4 in
EcoLogo Certified
No
Green Seal Certified
No
Height
8-1/2 in
SCAQMD Compliant
No
Size
5 lb
Type
Cleaner

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday