5.5 lb. Pre-soak Powder

You last purchased this on
 
Sunburst Chemicals

Solid Green 34 5.5 lb. Pre-soak Powder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunburst Chemicals

Solid Green 34 5.5 lb. Pre-soak Powder

  • Fast #
  • Part #S6590S1
  • Item #7436764
  • Manufacturer Part #6590S1
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recognized by the Environmental Protection Agency's Design for the Environment program as a step forward in improving the safety and environmental impact of cleaning products that were previously available for the same use
  • Removes tarnish and softens dried-on foods so they are effectively removed in the dish machine
  • Concentrated silverware presoaking detergent for safe, convenient and controlled use
  • Yields 880 gallons per capsule
  • Leaves tableware shining clean
  • Contains no phosphorus, VOCs, APEs or NPEs
  • Economical to use
  • Mild to hands
  • Requires Certification

Specifications

Application:
Dishwashers, Industrial, Institutional
Collection:
Solid Green 34
Color Finish Name:
White
Depth:
5-1/4 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-1/2 in
Size:
5.5 lb
Type:
M280121P
Width:
5-1/4 in