4 lb. Laundry Softener (Case of 2)

You last purchased this on
 
Sunburst Chemicals

Solid Green® 80 4 lb. Laundry Softener (Case of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunburst Chemicals

Solid Green® 80 4 lb. Laundry Softener (Case of 2)

  • Fast #
  • Part #S7924S2
  • Item #7019920
  • Manufacturer Part #7924S2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid form is convenient and safe to handle
  • No chance of accidentally spilling
  • Leaves products soft and gentle to touch
  • Ingredients are made from renewable sources
  • Super softening ingredients require only a small amount of product for exceptional softness
  • Rapidly biodegradable
  • Contains no phosphate, VOCs, alkyl phenols, or solvents
  • Requires Certification

Documents


Specifications

Collection:
Solid Green® 80
Color Finish Name:
Blue
Package Quantity:
Case of 2
Product Type:
Fabric Softener
Size:
4 lb