4.5 lb. All-Purpose Solid Cleaner in Green
Solid Green® 4.5 lb. All-Purpose Solid Cleaner in Green
Frequently Purchased Together
Product Details
- Leaves stainless steel shining, bright and film free
- Can be used on all surfaces
- Great for foam applications
- A mild, non-caustic degreaser that emulsifies heavy loads of unburned grease and oil without the hazards of caustic
- Rapidly biodegradable
- Product is kosher year-round, excluding Passover
- Contains no phosphorus, APEs, NPEs, solvents, VOCs, or corrosive caustic materials
- Formulated with ingredients that are not harmful to the people who use it nor the environment
Specifications
- Application:
- Degreaser
- Collection:
- Solid Green®
- Color Finish Name:
- Green
- Product Type:
- Degreaser
- Size:
- 4-1/2 lb