8 lb. Dish Machine Detergent (Case of 4)
Solid Green 99 8 lb. Dish Machine Detergent (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outstanding cleaning performance in both high temperature and low temperature dish machine
- Exclusive formulation prevents staining and films from forming on dishware
- Designed to remove the heaviest food soils from dishes, utensils and cookware
- Product is kosher year-round, excluding Passover
- Yields 650 (Low Temp) to 1300 (High Temp) racks per capsule
- Recognized by the Environmental Protection Agency's Design for the Environment program as a step forward in improving the safety and environmental impact of cleaning products that for the same use
- For use in low-temp or high-temp machines
- Contains no phosphorus, VOCs, APEs, or NPEs
Specifications
- Collection:
- Solid Green 99
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 8 lb
- Type:
- K60711-96