32OZ SR 3 RUST & IRON SPOT RMV 4 CA
SR 3 32OZ SR 3 RUST & IRON SPOT RMV 4 CA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 per case
- 28 ounce
- A biodegradable rust and iron removing spotter
- Chemicals contain no dyes that could stain fabrics
- Spotters are packaged ready-to-use; No mixing is necessary, so formulas
- Removes iron stains from laundry linens
Specifications
- Collection:
- SR 3
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 28 oz