32 oz. Stain Remover (Case of 4)
SR1 32 oz. Stain Remover (Case of 4)
Frequently Purchased Together
Product Details
- Contains no hazardous chemicals
- Environmentally friendly
- For removal of oil-based stains
- Includes a red trigger sprayer head
Specifications
- Collection:
- SR1
- Color Finish Name:
- Red, White
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Product Type:
- Stain Remover
- Size:
- 28 oz