1 gal Kitchen Cleaner (Case of 4)
Sunshine 1 gal Kitchen Cleaner (Case of 4)
Frequently Purchased Together
Product Details
- Formulated for low and high temperature machines
- Effective in all water conditions
- Liquid dish machine drying agent
- Plastic and metal surfaces dry spotless in seconds
- Low cost economy formulation
- Leaves glassware clear and film free
- Fast acting sheet action
Specifications
- Application:
- Industrial, Institutional
- Collection:
- Sunshine
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Size:
- 1 gal