50 lbs. Laundry Detergent
Velvet Touch 50 lbs. Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lower use costs
- Increase performance
- Easy to use
Specifications
- Collection:
- Velvet Touch
- Color Finish Name:
- White
- Material:
- Powder
- Odor:
- Yes
- Product Type:
- Detergent
- Size:
- 50 lb