6 in. Grid Drain with Overflow

You last purchased this on
 
Suncraft Industries

6 in. Grid Drain with Overflow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Suncraft Industries

6 in. Grid Drain with Overflow

  • Fast #
  • Part #S6429
  • Item #4716596
  • Manufacturer Part #6429
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Tailpiece Length:
6 in