5/8 x 7 in. Zinc Tub Spout in Chrome Plated
5/8 x 7 in. Zinc Tub Spout in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Zinc
- NSF Certified:
- No
- WaterSense Labeled:
- No