7 in. Tub Spout in Satin Nickel

You last purchased this on
 
Suncraft Industries

7 in. Tub Spout in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Suncraft Industries

7 in. Tub Spout in Satin Nickel

  • Fast #
  • Part #STS117SN
  • Item #4243200
  • Manufacturer Part #TS117SN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed -:
No
Length:
7 in
NSF Certified:
No
WaterSense Labeled:
No