5-Blade Ceiling Fan in Oil Rubbed Bronze
Sundowner® 5-Blade Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- AMP:
- 0.67
- Blade Pitch:
- 16°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6523 ft3/min
- Ceiling Fan Blade Finish:
- Dark Maple
- Collection:
- Sundowner®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Control Type:
- Pull Chain
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 12 in
- Indoor Outdoor:
- Indoor/Outdoor
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 79 W